Motion
92 89 05

KNIPEX
92 89 05

Plastic and Carbon Fiber Replaceable Tips for 92 81 05
MI ITEM #13556080
MFR #92 89 05
List Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 89 05

Plastic and Carbon Fiber Replaceable Tips for 92 81 05
MI ITEM #13556080
MFR #92 89 05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.48/each for your price

Overview

Mfr description
92 89 05 PLASTIC AND CARBON FIBER
  • Plastic and carbon fiber tips.
  • Straight tips.
  • Pointed tips.
  • Smooth gripping surface.
  • For use with tweezers 92 81 05.
  • For use in the electronics industry, watchmaking and jewellery.
  • The tips have good chemical resistance to most oils, lubricants, fuels and nonpolar solvents.
  • The plastic and carbon fiber tips are flexible, fatigue-resistant, vibration-dampening and water-repellent.
  • Tips are ESD.
  • Pointed tips offer precise gripping of fine components.

Specifications

  • Material
    Plastic
  • Body Material
    Plastic
  • Color
    Black
  • Description
    Plastic and Carbon Fiber Replaceable Tips for 92 81 05
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Number Of Pieces
    1
  • Overall Depth
    1/8 in.
  • Single Part Height
    1/8 in. in
  • Single Part Length
    1 1/2 in.
  • Single Part Width
    1 1/2 in.
  • Tip Thickness
    0.70 mm
  • Tip Width
    0.60 mm
  • Tool Material
    Plastic
  • Tool Weight
    0.0022 lbs.
  • Tool Width
    5/16 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought