Motion
92 91 01

KNIPEX
92 91 01

4 3/4" Premium Stainless Steel Gripping Tweezers-Replaceable Tips
MI ITEM #13556081
MFR #92 91 01
List Price$105.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 91 01

4 3/4" Premium Stainless Steel Gripping Tweezers-Replaceable Tips
MI ITEM #13556081
MFR #92 91 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.72/each for your price

Overview

Mfr description
92 91 01 PREMIUM STAINLESS STEEL
  • Premium stainless steel.
  • Straight tips.
  • Blunt tips.
  • Smooth gripping surface.
  • Smooth handles.
  • For soldering work on transistors, gold wire diodes, etc..
  • Excellent resistance to most chemicals, salts and acids.
  • The cross over design provides a spring force that makes these holding tweezers perfect for soldering small components.
  • 80% anti-magnetic.
  • Blunt tips offer a firm grip but won't damage surrounding components.

Specifications

  • Material
    Premium Stainless Steel
  • Overall Length
    4 3/4 in.
  • Body Material
    Premium Stainless Steel
  • Color
    Silver
  • Description
    Premium Stainless Steel Gripping Tweezers-Replaceable Tips
  • Handle Color
    Silver
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Number Of Pieces
    1
  • Overall Depth
    7/16 in.
  • Single Part Height
    7/16 in. in
  • Single Part Length
    4 3/4 in.
  • Single Part Width
    4 3/4 in.
  • Tip Thickness
    0.13 mm
  • Tip Width
    1.90 mm
  • Tool Material
    Premium Steel
  • Tool Weight
    0.0286 lbs.
  • Tool Width
    3/8 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought