Motion
87 26 250 T

KNIPEX
87 26 250 T

Adjustable Joint Plier - 10 in. OAL
Mi Item #13556084
MFR #87 26 250 T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 26 250 T

Adjustable Joint Plier - 10 in. OAL
Mi Item #13556084
MFR #87 26 250 T

Mfr description
87 26 250 T COBRA HIGH-TECH WATER PUMP
  • The adjustment action to adapt to the workpiece is easy and reliable with the KNIPEX Cobra® Insulated: place the upper gripping jaw of the opened pliers on the workpiece, push pliers to close, done!.
  • Quick adjustment by shifting the jaw directly on the workpiece - fast, secure and comfortable handling.
  • Opening at the touch of a button apart from the workpiece.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    10 in.
  • Overall Length
    10 in.
  • Weight
    0.88
  • Width
    2 13/16 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Red/Yellow
  • Handle Color
    Red/Yellow
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    Yes
  • Jaw Capacity
    2 in.
  • Manufacturer Upc Number
    843221028190
  • Max Jaw Opening Round Pipe
    2 in.
  • Maximum Jaw Capacity
    2 in.
  • Maximum Jaw Opening (Hex)
    1 3/4 in.
  • Number Of Positions
    24
  • Plier Type
    Chrome-Plated
  • UPC_NO
    843221028190
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)