Overview
Mfr description
94 59 200 01 SPARE BLADE FOR 94 55 200
- Great for cutting soft material such as rubber, leather and hose since the blade is ‘forced’ against the anvil creating an easy and clean cut.
- Cuts flat material with a max. width of 1 1/2" 40 mm and round material up to 1" (25mm).
Specifications
- For Use With94 55 200
- MaterialCarbon steel
- ColorSilver
- Body MaterialCarbon steel
- DescriptionSpare blade for 94 55 200
- Handle ColorSilver
- Tool MaterialCarbon steel
- WarrantyLimited Lifetime
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data