Motion
97 99 332

KNIPEX
97 99 332

18 AWG (1.0 mm²) Wire End Ferrule With Collar
MI ITEM #13556089
MFR #97 99 332
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 99 332

18 AWG (1.0 mm²) Wire End Ferrule With Collar
MI ITEM #13556089
MFR #97 99 332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.58/each

Specifications

Dimensions

  • Length
    9/16 in.
  • Single Part Length
    9/16 in.
  • Single Part Width
    9/16 in.

Details

  • Body Material
    Copper
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    18 AWG (1.0 mm²) Wire End Ferrule With Collar
  • Handle Color
    Red
  • Manufacturer Upc Number
    843221028237
  • Material
    Copper
  • Number Of Pieces
    200
  • Tool Material
    Copper
  • UPC_NO
    843221028237
  • Warranty
    Limited Lifetime

Overview

Mfr description
97 99 332 18 AWG (1.0 MM) WIRE END
  • UL Certified when used with KNIPEX crimping pliers (97 53 04, 97 53 08, 97 53 09, 97 53 14 and 97 43 200).
  • Copper with an electro tin plated surface.
  • Red plastic collar.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought