Motion
97 99 358

KNIPEX
97 99 358

6 AWG (16 mm²) Long Wire End Ferrule With Collar
Mi Item #13556105
MFR #97 99 358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 99 358

6 AWG (16 mm²) Long Wire End Ferrule With Collar
Mi Item #13556105
MFR #97 99 358

Mfr description
97 99 358 6 AWG (16 MM) LONG WIRE END
  • UL Certified when used with KNIPEX crimping pliers (97 53 04, 97 53 08, 97 53 09, 97 53 14 and 97 43 200).
  • Copper with an electro tin plated surface.
  • Blue plastic collar.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1 1/8 in.
  • Single Part Length
    1 1/8 in.
  • Single Part Width
    1 1/8 in.

Details

  • Body Material
    Copper
  • Color
    Blue
  • Country of Origin
    Germany
  • Description
    6 AWG (16 mm²) Long Wire End Ferrule With Collar
  • Handle Color
    Blue
  • Manufacturer Upc Number
    843221028398
  • Material
    Copper
  • Number Of Pieces
    100
  • Tool Material
    Copper
  • UPC_NO
    843221028398
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)