Motion
97 99 378

KNIPEX
97 99 378

6 AWG (16 mm²) Twin Wire End Ferrule With Collar
MI ITEM #13556115
MFR #97 99 378
List Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 99 378

6 AWG (16 mm²) Twin Wire End Ferrule With Collar
MI ITEM #13556115
MFR #97 99 378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.39/each for your price

Overview

Mfr description
97 99 378 6 AWG (16 MM) TWIN WIRE END
  • UL Certified when used with KNIPEX crimping pliers (97 53 04, 97 53 08, 97 53 09, 97 53 14 and 97 43 200).
  • Copper with an electro tin plated surface.
  • Blue plastic collar.

Specifications

  • Material
    Copper
  • Color
    Blue
  • Manufacturer Upc Number
    843221028497
  • UPC_NO
    843221028497
  • Body Material
    Copper
  • Country of Origin
    Germany
  • Description
    6 AWG (16 mm²) Twin Wire End Ferrule With Collar
  • Handle Color
    Blue
  • Length
    1 1/32 in.
  • Number Of Pieces
    25
  • Single Part Length
    1 1/32 in.
  • Single Part Width
    1 1/32 in.
  • Tool Material
    Copper
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought