Motion
97 99 397

KNIPEX
97 99 397

8 AWG (10 mm²) Non-Insulated Wire End Ferrule
MI ITEM #13556123
MFR #97 99 397
List Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 99 397

8 AWG (10 mm²) Non-Insulated Wire End Ferrule
MI ITEM #13556123
MFR #97 99 397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.62/each for your price

Overview

Mfr description
97 99 397 8 AWG (10 MM) NON-INSULATED
  • UL Certified when used with KNIPEX crimping pliers (97 53 04, 97 53 08, 97 53 09, 97 53 14 and 97 43 200).
  • Copper with an electro tin plated surface.
  • Non-insulated.

Specifications

  • Material
    Copper
  • Color
    Silver
  • Manufacturer Upc Number
    843221028572
  • UPC_NO
    843221028572
  • Body Material
    Copper
  • Country of Origin
    Germany
  • Description
    8 AWG (10 mm²) Non-Insulated Wire End Ferrule
  • Handle Color
    Silver
  • Length
    1/2 in.
  • Number Of Pieces
    100
  • Single Part Length
    1/2 in.
  • Single Part Width
    1/2 in.
  • Tool Material
    Copper
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought