Motion
98 66 03

KNIPEX
98 66 03

3" Plastic Slip-On Cap-1000V Insulated
MI ITEM #13556128
MFR #98 66 03
List Price$13.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 66 03

3" Plastic Slip-On Cap-1000V Insulated
MI ITEM #13556128
MFR #98 66 03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.31/each for your price

Overview

Mfr description
98 66 03 PLASTIC SLIP-ON CAP-1000V
  • Used for covering bare live cable ends.
  • Made of 1000V plastic.

Specifications

  • Material
    Plastic
  • Color
    Red
  • Manufacturer Upc Number
    843221023812
  • UPC_NO
    843221023812
  • Body Material
    Plastic
  • Country of Origin
    Germany
  • Description
    Plastic Slip-On Cap-1000V Insulated
  • Handle Color
    Red
  • Number Of Pieces
    1
  • Tool Material
    Plastic
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text