Motion
90 10 165 E01

KNIPEX
90 10 165 E01

5 1/2" Spare Stabilization Bar
MI ITEM #13556131
MFR #90 10 165 E01
List Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 10 165 E01

5 1/2" Spare Stabilization Bar
MI ITEM #13556131
MFR #90 10 165 E01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.25/each for your price

Overview

Mfr description
90 10 165 E01 SPARE STABILIZATION BAR
  • Spare stabilization bar.
  • Fits the 90 10 165 BKA CutiX Universal Snap Knife.

Specifications

  • Material
    Steel
  • Color
    Silver
  • Length
    5 1/2 in.
  • Width
    7/9 in.
  • Tool Weight
    .006 lbs.
  • Manufacturer Upc Number
    843221014339
  • UPC_NO
    843221014339
  • Harmonization Code
    8203.20.8000
  • Weight
    .006
  • Country of Origin
    Spain
  • Overall Length
    5 1/2 in.
  • Number Of Pieces
    1
  • Body Material
    Steel
  • Description
    Spare Stabilization Bar
  • Handle Color
    Silver
  • Insulated
    No
  • Insulated Handle
    No
  • Overall Depth
    1/8 in.
  • Single Part Height
    1/8 in. in
  • Single Part Length
    5 1/2 in.
  • Single Part Width
    5 1/2 in.
  • Warranty
    Limited Lifetime
  • Tool Width
    7/9 in.
  • For Use With
    90 10 165 BKA
  • Tool Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought