Motion
70 06 160 T

KNIPEX
70 06 160 T

6 1/4" Diagonal Cutters-1000V Insulated-Tethered Attachment
Mi Item #13556132
MFR #70 06 160 T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 06 160 T

6 1/4" Diagonal Cutters-1000V Insulated-Tethered Attachment
Mi Item #13556132
MFR #70 06 160 T

Mfr description
"70 06 160 T DIAGONAL CUTTERS-1000V"
  • 20% higher cutting force than the previous model, plus longer cutting edges.
  • High cutting force due to optimum cutting geometry and transmission ratio.
  • Strong precision rivet for even movement and long service life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    6 1/4 in.
  • Overall Depth
    1 1/8 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    6 1/4 in.
  • Single Part Width
    6 1/4 in.
  • Tool Weight
    0.51 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.51
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Red/Yellow
  • Cutting Capacity Hard Wire
    5/64 in.
  • Description
    Diagonal Cutters-1000V Insulated-Tethered Attachment
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated
  • Handle Type
    1000V Insulated
  • Harmonization Code
    8203.20.6060
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221022884
  • Number Of Pieces
    1
  • UPC_NO
    843221022884
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)