Motion
70 06 180 T

KNIPEX
70 06 180 T

Wire Cutter - 7 in. Overall Length
MI ITEM #13556133
MFR #70 06 180 T
Your Price$78.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 06 180 T

Wire Cutter - 7 in. Overall Length
MI ITEM #13556133
MFR #70 06 180 T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.94/each(List $98.68)

Overview

Mfr description
"70 06 180 T DIAGONAL CUTTERS-1000V"
  • The essential tool for versatile use.
  • High-quality material and precise workmanship for long service life.
  • Precision cutting edges for soft and hard wire.
  • Clean cutting of thin copper wires, even at the cutting edge tips.
  • Induction hardened cutting edges (approx. 62 HRC) for long life.
  • Narrow head style for use in confined areas.
  • Cutting capacity - up to 5/32" for soft, up to 1/8" for medium and up to 3/32" for hard wire.
  • Vanadium steel; forged, multi stage oil-hardened.
  • 1000V multi-component grips, VDE-tested.
  • Includes tether attachment point. For use with KNIPEX Tethered Tools System.

Specifications

  • Overall Length
    7 in.
  • Cutting Capacity Hard Wire
    3/32 in.
  • Ergonomic Handle
    true
  • Handle Material
    1000V Insulated
  • Insulated Handle
    Yes
  • Handle Color
    Red/Yellow
  • Blade Finish
    Chrome Plated
  • Application
    Hard Wire, Soft Wire, Thin Copper Wires
  • Material
    Chrome-plated
  • Manufacturer Upc Number
    843221028169
  • UPC_NO
    843221028169
  • Harmonization Code
    8203.20.6060
  • Weight
    0.60
  • Cutter Type
    Diagonal
  • Handle Style
    Insulated
  • Number Of Pieces
    1
  • Body Material
    Steel
  • Color
    Red/Yellow
  • Description
    Diagonal Cutters-1000V Insulated-Tethered Attachment
  • Handle Type
    1000V Insulated
  • High Leverage
    false
  • Insulated
    Yes
  • Overall Depth
    1 1/8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    7 1/4 in.
  • Single Part Width
    7 1/4 in.
  • Tool Weight
    0.60 lbs.
  • Tool Width
    2 1/4 in.
  • Warranty
    Limited Lifetime
  • Height
    1 1/8 in.
  • Length
    7 1/4 in.
  • Width
    2 1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought