Motion
74 06 200 T

KNIPEX
74 06 200 T

8" High Leverage Diagonal Cutters-1000V Insulated-Tethered Attachment
MI ITEM #13556134
MFR #74 06 200 T
List Price$115.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
74 06 200 T

8" High Leverage Diagonal Cutters-1000V Insulated-Tethered Attachment
MI ITEM #13556134
MFR #74 06 200 T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.07/each for your price

Overview

Mfr description
"74 06 200 T HIGH LEVERAGE DIAGONAL"
  • 20% less effort required compared to conventional diagonal cutters of the same length.
  • Forged-on axle for heavy-duty work.
  • For very tough, continuous use.
  • High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio.
  • Precision cutting edges induction hardened (approx. 64 HRC) cut several types of wire including piano wire.
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.
  • 1000V multi-component grips, VDE-tested.
  • Includes tether attachment point. For use with KNIPEX Tethered Tools System.

Specifications

  • Overall Length
    8 in.
  • Cutting Capacity Hard Wire
    1/8 in.
  • Cutting Capacity Piano Wire
    3/32 in.
  • Handle Material
    1000V Insulated
  • Insulated Handle
    Yes
  • Handle Color
    Red/Yellow
  • Blade Finish
    Chrome Plated
  • Manufacturer Upc Number
    843221028176
  • UPC_NO
    843221028176
  • Harmonization Code
    8203.20.6060
  • Weight
    0.67
  • Number Of Pieces
    1
  • Color
    Red/Yellow
  • Description
    High Leverage Diagonal Cutters-1000V Insulated-Tethered Attachment
  • Handle Type
    1000V Insulated
  • High Leverage
    High Leverage
  • Insulated
    Yes
  • Overall Depth
    1 1/16 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    8 in.
  • Single Part Width
    8 in.
  • Tool Weight
    0.67 lbs.
  • Tool Width
    2 5/16 in.
  • Warranty
    Limited Lifetime
  • Height
    1 1/16 in.
  • Length
    8 in.
  • Width
    2 5/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text