Motion
74 06 250 T

KNIPEX
74 06 250 T

Wire Cutter - 10 in. Overall Length
MI ITEM #13556135
MFR #74 06 250 T
Your Price$116.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
74 06 250 T

Wire Cutter - 10 in. Overall Length
MI ITEM #13556135
MFR #74 06 250 T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.98/each(List $146.22)

Overview

Mfr description
"74 06 250 T HIGH LEVERAGE DIAGONAL"
  • 20% less effort required compared to conventional diagonal cutters of the same length.
  • Forged-on axle for heavy-duty work.
  • For very tough, continuous use.
  • High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio.
  • Precision cutting edges induction hardened (approx. 64 HRC) cut several types of wire including piano wire.
  • 10" length suitable for copper conductors up to 16 mm² and aluminum conductors up to 35 mm².
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.
  • 1000V multi-component grips, VDE-tested.
  • Includes tether attachment point. For use with KNIPEX Tethered Tools System.

Specifications

  • Overall Length
    10 in.
  • Cutting Capacity Hard Wire
    9/64 in.
  • Cutting Capacity Piano Wire
    1/8 in.
  • Ergonomic Handle
    Yes
  • Handle Material
    1000V Insulated
  • Insulated Handle
    Yes
  • Handle Color
    Red/Yellow
  • Blade Finish
    Chrome Plated
  • Application
    Hard Wire, Medium Hard Wire, Piano Wire
  • Material
    Chrome-plated
  • Manufacturer Upc Number
    843221028183
  • UPC_NO
    843221028183
  • Harmonization Code
    8203.20.6060
  • Weight
    1.03
  • Cutter Type
    High Leverage Diagonal
  • Handle Style
    Comfort Grip, Dual Component, High Leverage, Insulated
  • Number Of Pieces
    1
  • Color
    Red/Yellow
  • Description
    High Leverage Diagonal Cutters-1000V Insulated-Tethered Attachment
  • Handle Type
    1000V Insulated
  • High Leverage
    High Leverage
  • Insulated
    Yes
  • Overall Depth
    1 1/8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    10 in.
  • Single Part Width
    10 in.
  • Tool Weight
    1.03 lbs.
  • Tool Width
    2 3/8 in.
  • Warranty
    Limited Lifetime
  • Height
    1 1/8 in.
  • Length
    10 in.
  • Width
    2 3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought