Motion
95 16 165 T

KNIPEX
95 16 165 T

6 1/2" Cable Shears-1000V Insulated, Tethered Attachment
MI ITEM #13556137
MFR #95 16 165 T
Price$133.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 16 165 T

6 1/2" Cable Shears-1000V Insulated, Tethered Attachment
MI ITEM #13556137
MFR #95 16 165 T

Mfr description
"95 16 165 T CABLE SHEARS-1000V"
  • For cutting copper and aluminum cables, single and multi-stranded wire.
  • Not suitable for steel wire and hard drawn copper conductors.
  • Precision ground, hardened blades.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.22/each

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    6 1/2 in.
  • Overall Depth
    1 1/8 in.
  • Overall Length
    6 1/2 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    6 1/2 in.
  • Single Part Width
    6 1/2 in.
  • Tool Weight
    0.57 lbs.
  • Tool Width
    2 5/8 in.
  • Weight
    0.57
  • Width
    2 5/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Red/Yellow
  • Cutting Capacity (Copper & Aluminum)
    19/32 in.
  • Description
    Cable Shears-1000V Insulated, Tethered Attachment
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated
  • Handle Type
    1000V Insulated
  • Harmonization Code
    8203.30.0000
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221028206
  • Number Of Pieces
    1
  • UPC_NO
    843221028206
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)