1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KNIPEX
26 26 200 T
8" Long Nose 40° Angled Pliers with Cutter-1000V Insulated-Tethered Attachment
MI ITEM #
13556139
MFR #
26 26 200 T
Price
$89.51
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Long Nose Pliers
KNIPEX 26 26 200 T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KNIPEX
26 26 200 T
8" Long Nose 40° Angled Pliers with Cutter-1000V Insulated-Tethered Attachment
MI ITEM #
13556139
MFR #
26 26 200 T
Mfr description
26 26 200 T LONG NOSE 40 DEG ANGLED
Elastic tips; stable even when twisted.
Distortion-tolerant, flexible precision tips.
Half-round, long, pointed jaws.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$89
.51
/each
Add to Cart
Specifications
Dimensions
Length
8 in.
Overall Length
8 in.
Details
Angled Or Straight
Angled
Blade Finish
Chrome Plated
Cutting Capacity Hard Wire
3/32 in.
Handle Material
1000V Insulated
Jaw Bend
40 °
Tip Angle
40 °
Warranty
Limited Lifetime
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items