Motion
SV2104L

CENTURY
SV2104L

Resilient Base, Rolled Steel Housing Material
MI ITEM #13556157
MFR #SV2104L
List Price$897.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
SV2104L

Resilient Base, Rolled Steel Housing Material
MI ITEM #13556157
MFR #SV2104L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$897.56/each for your price

Overview

Mfr description
SV2104L 1 1/3,1725,OPEN,56Z,1/60/115

Specifications

  • Country of Origin
    Mexico
  • NEMA / IEC Frame Size
    56Z
  • Mounting
    Resilient Base
  • Housing Material
    Rolled Steel
  • Service Factor
    1
  • Standards Met
    CSA Certified
  • Housing Length
    6.6900 in, 170 mm
  • Manufacturer Catalog Number
    SV2104L
  • Manufacturer Upc Number
    786674031945
  • Shaft Length
    54.10 mm;2.1300 in
  • UPC_NO
    786674031945
  • Weight
    14.969 kg, 33.00 lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought