Motion
24610-6164

GARLOCK KLOZURE
24610-6164

Oil Seal - Split, 5.875 in Shaft Dia., 6.875 in OD, 0.438 in Overall Width
Mi Item #13559053
MFR #24610-6164
Price$189.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24610-6164

Oil Seal - Split, 5.875 in Shaft Dia., 6.875 in OD, 0.438 in Overall Width
Mi Item #13559053
MFR #24610-6164

Mfr description
26X6164 MILL-RIGHT N SPLIT 5.875"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.83/each

Specifications

Dimensions

  • Outside Diameter
    6.875 in
  • Overall Width
    0.438 in
  • Shaft Diameter
    5.875 in

Details

  • Lip Type
    Single Lip, Split
  • Manufacturer Upc Number
    717744774929
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)