Motion
1828-42

ejendals
1828-42

1828-42 JALAS 1828 GRAN PREMIO, SIZE 42
Mi Item #13560231
MFR #1828-42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ejendals
1828-42

1828-42 JALAS 1828 GRAN PREMIO, SIZE 42
Mi Item #13560231
MFR #1828-42

Mfr description
1828-42 JALAS 1828 GRAN PREMIO, SIZE 42
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    42

Details

  • Material
    Leather
  • Outsole Material
    Nitrile Rubber
  • Standards Met
    EN ISO 20345:2011/S3/SRC/CI/HRO/HI
  • Type
    Ankle Boot
  • Upper Material
    PU Coated Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)