Motion
360-8MG-20

MEGADYNE
360-8MG-20

8M, 8 mm Pitch, 360 mm Pitch Length, 20 mm Width, 45 Teeth, High-performance NBR Material
Mi Item #13560725
MFR #360-8MG-20
Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
360-8MG-20

8M, 8 mm Pitch, 360 mm Pitch Length, 20 mm Width, 45 Teeth, High-performance NBR Material
Mi Item #13560725
MFR #360-8MG-20

Mfr description
360-8MG-20 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.25/each

Specifications

Dimensions

  • Overall Length
    360 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    360 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)