Specifications
Details
- Additional DetailsThese hoses, made from specially formulated compounds of high grade PVC resin, are engineered to be tough and flexible at very low temperatures. The superior physical properties and design of the hose makes it outperform other general purpose PVC and rubber hoses in cold weather air tool applications.
- Manufacturer Upc Number822353143322
- ManufacturerName (description attribute)Kuriyama of America, Inc.
- Product TypesTUNDRA - AIR® Series K1232 Air and Water Hose
- Typical ApplicationsOutdoor air and water hose for use in cold weather, where flexibility is required., Ideal for in-plant applications that require very easy handling in tight workspaces., In-plant freezer applications requiring air or water service., A versatile, lightweight multi-function hose for air, water, or mild chemical use.
- UPC_NO822353143322
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)