Specifications
Details
- Additional DetailsThese hoses, made from specially formulated compounds of high grade PVC resin, are engineered to be tough and flexible at very low temperatures. The superior physical properties and design of the hose makes it outperform other general purpose PVC and rubber hoses in cold weather air tool applications.
- Manufacturer Upc Number822353154342
- ManufacturerName (description attribute)Kuriyama of America, Inc.
- Product TypesTUNDRA - AIR® Series K1232 Air and Water Hose
- Typical ApplicationsOutdoor air and water hose for use in cold weather, where flexibility is required., Ideal for in-plant applications that require very easy handling in tight workspaces., In-plant freezer applications requiring air or water service., A versatile, lightweight multi-function hose for air, water, or mild chemical use.
- UPC_NO822353154342
Overview
Mfr description
K1232-12X100 TUNDRA - AIR ORANGE 3/4" X