Motion
K1232-16X300R

KURIYAMA OF AMERICA
K1232-16X300R

K1232-16X300R TUNDRA - AIR® K1232 Series 1.360 in. Nominal OD and 300 ft Standard Length Coils/Reels Air & Water Hose
MI ITEM #13563544
MFR #K1232-16X300R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K1232-16X300R

K1232-16X300R TUNDRA - AIR® K1232 Series 1.360 in. Nominal OD and 300 ft Standard Length Coils/Reels Air & Water Hose
MI ITEM #13563544
MFR #K1232-16X300R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    These hoses, made from specially formulated compounds of high grade PVC resin, are engineered to be tough and flexible at very low temperatures. The superior physical properties and design of the hose makes it outperform other general purpose PVC and rubber hoses in cold weather air tool applications.
  • Manufacturer Upc Number
    822353143308
  • ManufacturerName (description attribute)
    Kuriyama of America, Inc.
  • Product Types
    TUNDRA - AIR® Series K1232 Air and Water Hose
  • Typical Applications
    Outdoor air and water hose for use in cold weather, where flexibility is required., Ideal for in-plant applications that require very easy handling in tight workspaces., In-plant freezer applications requiring air or water service., A versatile, lightweight multi-function hose for air, water, or mild chemical use.
  • UPC_NO
    822353143308

Overview

Mfr description
K1232-16X300R TUNDRA - AIR ORANGE 1" X 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought