Overview
Mfr description
K1234-12X300R TUNDRA - AIR RED 3/4" X 30
Specifications
- Product TypesTUNDRA - AIR® Series K1234 Air and Water Hose
- Additional DetailsThese hoses, made from specially formulated compounds of high grade PVC resin, are engineered to be tough and flexible at very low temperatures. The superior physical properties and design of the hose makes it outperform other general purpose PVC and rubber hoses in cold weather air tool applications.
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsOutdoor air and water hose for use in cold weather, where flexibility is required., Ideal for in-plant applications that require very easy handling in tight workspaces., In-plant freezer applications requiring air or water service., A versatile, lightweight multi-function hose for air, water, or mild chemical use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data