Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K1236-12X100 Tundra - Air® K1236 Series 1.080 in. Nominal OD and 100 ft Standard Length Air & Water Hose
MI ITEM #13563551
MFR #K1236-12X100

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
K1236-12X100 TUNDRA - AIR BLUE 3/4" X 10

Specifications

  • Product Types
    Tundra - Air® Series K1236 Air and Water Hose
  • Additional Details
    These hoses, made from specially formulated compounds of high grade PVC resin, are engineered to be tough and flexible at very low temperatures. The superior physical properties and design of the hose makes it outperform other general purpose PVC and rubber hoses in cold weather air tool applications.
  • ManufacturerName (description attribute)
    Kuriyama of America, Inc.
  • Typical Applications
    Outdoor air and water hose for use in cold weather, where flexibility is required., Ideal for in-plant applications that require very easy handling in tight workspaces., In-plant freezer applications requiring air or water service., A versatile, lightweight multi-function hose for air, water, or mild chemical use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought