Overview
Mfr description
ABT6KST-16 ALFABIOTECH 6000 1" SIZE
Specifications
- Product TypesAlfabiotech ABT6KST Hydraulic Hose
- Additional DetailsAlfabiotech 6000 SUPERTUFF - ABT6KST Hydraulic Hose ABT6KST - 4 or 6 wire spiral. Exceeds EN856 4SH sizes 3/4" and 1". Exceeds SAE 100R15 sizes 1" through 2". ISO 18752/CC 1,000,000+ impulse cycles all sizes. MSHA IC-152/7 approved flame resistance
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsDeveloped to withstand very demanding conditions very high performance in pressure, pulsing and flexing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data