Motion
THT500X100
THT500X100 Tiger™ “HiTemp” THT™ Series 5 in. ID and 100 ft Standard Length Wire Reinforced EPDM Wet or Dry Material Handling Hose
MI ITEM #13563567
MFR #THT500X100
List Price$63.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THT500X100 Tiger™ “HiTemp” THT™ Series 5 in. ID and 100 ft Standard Length Wire Reinforced EPDM Wet or Dry Material Handling Hose
MI ITEM #13563567
MFR #THT500X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.32/each for your price

Overview

Mfr description
THT500X100 TIGER HITEMP HOSE 5" X 100'

Specifications

  • Product Types
    Tiger™ “HiTemp” THT™ Series Wire Reinforced EPDM Wet or Dry Material Handling Hose
  • Additional Details
    Rated up to 220°F Made in USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Typical Applications
    Agricultural liquid fertilizer, Fly ash collection, Hydroexcavation, Industrial vacuum equipment, Material chutes, Milling machine scrap recovery, Sewer truck boom hoses, Slurry handling
  • Manufacturer Upc Number
    822353214848
  • UPC_NO
    822353214848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought