Specifications
Details
- Hose TypeMedium Weight
- ManufacturerName (description attribute)Kuriyama
- Product TypesHTSS5180 Series Stainless Steel Interlocked Smooth Bore Hose with Stainless steel Liner (Unpacked)
- Typical ApplicationsAbrasive material handling, Bulk truck and railcar unloading, Dry bulk transfer, Grain handling, Transfer of high temperature air, gasses and materials, Plastic Pellet Transfer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)