Overview
Mfr description
49-16-2757 BRUSH CUTTER BLADE
- For use with the Milwaukee® M18 FUEL™ QUIK-LOK™ Brush Cutter Attachment (49-16-2738)
- Direct replacement for the blade kitted with the M18 FUEL™ QUIK-LOK™ Brush Cutter Attachment (49-16-2738)
- Steel material delivers increased durability and longer life
- 2 Cutting Edges
- 9" Diameter
- 1" Arbor Size
Specifications
- Product TypeTrimmer Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data