Motion
48-22-2859

MILWAUKEE TOOL
48-22-2859

11-1/4 in Overall Length
Mi Item #13565015
MFR #48-22-2859
Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2859

11-1/4 in Overall Length
Mi Item #13565015
MFR #48-22-2859

Mfr description
48-22-2859 DEMOLITION DRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.83/each

Specifications

Dimensions

  • Overall Length
    11-1/4 in
  • Weight
    0.55 lbs

Details

  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)