Motion
48-22-9411

MILWAUKEE TOOL
48-22-9411

11 PC, Sae Combination Type, 1/2 to 11/16 in Wrench Size
Mi Item #13565018
MFR #48-22-9411
Price$152.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9411

11 PC, Sae Combination Type, 1/2 to 11/16 in Wrench Size
Mi Item #13565018
MFR #48-22-9411

Mfr description
48-22-9411 11PC SAE COMBINATION WRENCH S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.48/each

Specifications

Dimensions

  • Wrench Size Range
    1/2 to 11/16 in

Details

  • Number Of Pieces
    11
  • Wrench Set Type
    Sae Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)