1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
45-74-9218
Pry Bar - 18.0000 in OAL, Chrome Material, Red Color
MI ITEM #
13565030
MFR #
45-74-9218
Price
$37.69
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
MILWAUKEE TOOL 45-74-9218
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
45-74-9218
Pry Bar - 18.0000 in OAL, Chrome Material, Red Color
MI ITEM #
13565030
MFR #
45-74-9218
Mfr description
45-74-9218 18" PRY BAR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$37
.69
/each
Add to Cart
Specifications
Dimensions
Overall Length
18.0000 in
Weight
0.86 lbs
Width
1.5000 in
Details
Bar Type
Pry Bar
Color
Red
Material
Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items