Overview
Mfr description
48-37-5025 2.5 IN CONCRETE VIBRATOR HEAD
- 2-1/2 inch Concrete Vibrator Head
- 13 inch radius of action
- For use with MX FUEL Concrete Vibrator
- Threads onto Milwaukee Concrete Vibrator Shafts
- Durable metal design
- Intended for use with MX FUEL Concrete Vibrators
Specifications
- Manufacturer Upc Number045242702510
- UPC_NO045242702510
- Additional DetailsThe MILWAUKEE® Concrete Vibrator Head is designed to produce high amplitude vibrations to remove air pockets from the concrete and evenly distribute an aggregate, resulting in higher quality concrete. The Concrete Vibrator Head is for use with MILWAUKEE® MX FUEL™ Concrete Vibrators. The Concrete Vibrator Heads are available in 1", 1-1/2", 2" and 2-1/2" sizes.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data