Motion
TMB211ZZ

NTN
TMB211ZZ

Self-Aligning Ball Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width, Double Shielded
MI ITEM #13565103
MFR #TMB211ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB211ZZ

Self-Aligning Ball Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width, Double Shielded
MI ITEM #13565103
MFR #TMB211ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Long Description
    The TMB211ZZ is a self-aligning ball bearing with a 55mm straight bore, double shielded, and 100mm OD, ideal for industrial applications.
  • Manufacturer Catalog Number
    TMB211ZZ
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
TMB211ZZ BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought