Overview
Mfr description
TMB3/28JR2C3 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberTMB3/28JR2C3
- Product TypeSelf-Aligning Ball Bearings
- Long DescriptionThe TMB3/28JR2C3 is a self-aligning ball bearing with a 28mm straight bore, open design, and 68mm OD, suited for general industrial use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data