Motion
TMB209

NTN
TMB209

Self-Aligning Ball Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width, Double Shielded
Mi Item #13565138
MFR #TMB209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB209

Self-Aligning Ball Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width, Double Shielded
Mi Item #13565138
MFR #TMB209

Mfr description
TMB209 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Long Description
    The TMB209 is a self-aligning ball bearing with a 45mm straight bore, double shielded, and 85mm OD, built for harsh environments.
  • Manufacturer Catalog Number
    TMB209
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)