Motion
90013SL SOLID LUBRICANT FOR CUTTING OR P

Tap Magic (Steco Corporation)
90013SL SOLID LUBRICANT FOR CUTTING OR P

90013SL SOLID LUBRICANT FOR CUTTING OR P
MI ITEM #13565215
MFR #90013SL SOLID LUBRICANT FOR CUTTING OR P
Your Price$28.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tap Magic (Steco Corporation)
90013SL SOLID LUBRICANT FOR CUTTING OR P

90013SL SOLID LUBRICANT FOR CUTTING OR P
MI ITEM #13565215
MFR #90013SL SOLID LUBRICANT FOR CUTTING OR P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.46/each(List $32.73)

Overview

Mfr description
90013SL SOLID LUBRICANT FOR CUTTING OR P

Specifications

  • Country of Origin
    US
  • ECCN
    EAR99
  • Harmonization Code
    3403990000
  • Weight
    0.9 lbs
  • Height
    9.5 in
  • Length
    2.125 in
  • Width
    2.125 in
  • Case Height
    10.2 in
  • Case Length
    9 in
  • Case Weight
    11 lbs
  • Case Width
    6.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text