Motion
NU03EX-1851-36

DUFF-NORTON
NU03EX-1851-36

SCN03 Series 36.00 in. Stroke Length and 4657 lb Load Capacity Parallel Trunnion Hazardous Rated SuperCylinder
MI ITEM #13565285
MFR #NU03EX-1851-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NU03EX-1851-36

SCN03 Series 36.00 in. Stroke Length and 4657 lb Load Capacity Parallel Trunnion Hazardous Rated SuperCylinder
MI ITEM #13565285
MFR #NU03EX-1851-36

Mfr description
NU03EX-1851-36 SCN03 SERIES 36.00 IN. ST
  • Adjustable end of stroke limit switches
  • Ball Screw
  • Chrome plated translating tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12.56 in
  • Length
    67.04 in
  • Retracted Length
    55.94 in
  • Stroke
    36.00 in
  • Width
    5.87 in

Details

  • Additional Details
    DUFF-NORTON® manufactures the industry’s broadest range of high capacity electric cylinders. Our linear actuator products are specially designed for a variety of industrial and commercial applications. With an ISO 9001 registration since 1994, our products, standard or custom designed, are subjected to rigorous testing and scrutiny to ensure maximum performance and quality.
  • ECCN
    EAR99
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Harmonization Code
    8430.49.8010
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    4657 lb
  • Mounting
    Clevis and Trunnion
  • Screw Drive Type
    Ball
  • Series
    SCN03

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)