Overview
Mfr description
NL03EX-0517-24 SCN03 SERIES 24.00 IN. ST
- Adjustable end of stroke limit switches
- Ball Screw
- Chrome plated translating tube
- Clevis and trunnion mounting
- Custom designed for your application
- Ductile iron housing
- Easy to install - reduces installation costs
- Limit switches rated for NEMA 7/Class 1, Group D or NEMA 9/Class 2, Groups E, F & G.
- Long product life expectancy
- Low maintenance design - easy to maintain after installation
- Motor configuration include: parallel, right angle and offset
- Motor rated for Class 1, Group D and Class 2, Groups F & G
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke24.00 in
- Retracted Length40.94 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity2602 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN03
- Length45.57 in
- Width7.41 in
- Height19.71 in
- Harmonization Code8430.49.8010
- ECCNEAR99
- Additional DetailsDUFF-NORTON® manufactures the industry’s broadest range of high capacity electric cylinders. Our linear actuator products are specially designed for a variety of industrial and commercial applications. With an ISO 9001 registration since 1994, our products, standard or custom designed, are subjected to rigorous testing and scrutiny to ensure maximum performance and quality.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data