Motion
NUH6EX-0568-12

DUFF-NORTON
NUH6EX-0568-12

SCN06 Series 12.00 in. Stroke Length and 1172 lb Load Capacity Parallel Trunnion Hazardous Rated SuperCylinder
Mi Item #13565469
MFR #NUH6EX-0568-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NUH6EX-0568-12

SCN06 Series 12.00 in. Stroke Length and 1172 lb Load Capacity Parallel Trunnion Hazardous Rated SuperCylinder
Mi Item #13565469
MFR #NUH6EX-0568-12

Mfr description
NUH6EX-0568-12 SCN06 SERIES 12.00 IN. ST
  • Adjustable end of stroke limit switches
  • Ball Screw
  • Chrome plated translating tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    23.49 in
  • Length
    44.13 in
  • Retracted Length
    28.40 in
  • Stroke
    12 in
  • Width
    19.51 in

Details

  • Additional Details
    DUFF-NORTON® manufactures the industry’s broadest range of high capacity electric cylinders. Our linear actuator products are specially designed for a variety of industrial and commercial applications. With an ISO 9001 registration since 1994, our products, standard or custom designed, are subjected to rigorous testing and scrutiny to ensure maximum performance and quality.
  • ECCN
    EAR99
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Harmonization Code
    8430.49.8010
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    1172 lb
  • Mounting
    Clevis and Trunnion
  • Screw Drive Type
    Ball
  • Series
    SCN06
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)