Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NU25EX-0633-12

SCN25 Series 12.00 in. Stroke Length and 9894 lb Load Capacity Trunnion Parallel Hazardous Rated SuperCylinder
MI ITEM #13566020
MFR #NU25EX-0633-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NU25EX-0633-12 SCN25 SERIES 12.00 IN. ST
  • Adjustable end of stroke limit switches
  • Ball Screw
  • Chrome plated translating tube
  • Clevis and trunnion mounting
  • Custom designed for your application
  • Ductile iron housing
  • Easy to install - reduces installation costs
  • Limit switches rated for NEMA 7/Class 1, Group D or NEMA 9/Class 2, Groups E, F & G.
  • Long product life expectancy
  • Low maintenance design - easy to maintain after installation
  • Motor configuration include: parallel, right angle and offset
  • Motor rated for Class 1, Group D and Class 2, Groups F & G

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    12 in
  • Retracted Length
    37.15 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    9894 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN25
  • Length
    56.13 in
  • Width
    11.50 in
  • Height
    21.22 in
  • Harmonization Code
    8430.49.8010
  • ECCN
    EAR99
  • Additional Details
    DUFF-NORTON® manufactures the industry’s broadest range of high capacity electric cylinders. Our linear actuator products are specially designed for a variety of industrial and commercial applications. With an ISO 9001 registration since 1994, our products, standard or custom designed, are subjected to rigorous testing and scrutiny to ensure maximum performance and quality.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought