Motion
W0306EXB41-24

DUFF-NORTON
W0306EXB41-24

SCW03 Series 24.00 in. Stroke Length, 1 hp Motor, and 2150 lb Load Capacity Hazardous Rated SuperCylinder
Mi Item #13566237
MFR #W0306EXB41-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
W0306EXB41-24

SCW03 Series 24.00 in. Stroke Length, 1 hp Motor, and 2150 lb Load Capacity Hazardous Rated SuperCylinder
Mi Item #13566237
MFR #W0306EXB41-24

Mfr description
W0306EXB41-24 SCW03 SERIES 24.00 IN. STR
  • Adjustable end of stroke limit switches
  • Ball Screw
  • Chrome plated translating tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    46.79 in
  • Length
    27.6 in
  • Retracted Length
    45.25 in
  • Stroke
    24.00 in
  • Width
    7.66 in

Details

  • Additional Details
    DUFF-NORTON® manufactures the industry’s broadest range of high capacity electric cylinders. Our linear actuator products are specially designed for a variety of industrial and commercial applications. With an ISO 9001 registration since 1994, our products, standard or custom designed, are subjected to rigorous testing and scrutiny to ensure maximum performance and quality.
  • ECCN
    EAR99
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    2150 lb
  • Mounting
    Double Clevis
  • Screw Drive Type
    Ball
  • Series
    SCW03
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)