Motion
R1040EXA50-24

DUFF-NORTON
R1040EXA50-24

SCW10 Series 24.00 in. Stroke Length, 5 hp Motor, and 20000 lb Load Capacity Hazardous Rated SuperCylinder
MI ITEM #13566312
MFR #R1040EXA50-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R1040EXA50-24

SCW10 Series 24.00 in. Stroke Length, 5 hp Motor, and 20000 lb Load Capacity Hazardous Rated SuperCylinder
MI ITEM #13566312
MFR #R1040EXA50-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R1040EXA50-24 SCW10 SERIES 24.00 IN. STR
  • Adjustable end of stroke limit switches
  • Ball Screw
  • Chrome plated translating tube
  • Clevis and trunnion mounting
  • Custom designed for your application
  • Ductile iron housing
  • Easy to install - reduces installation costs
  • Limit switches rated for NEMA 7/Class 1, Group D or NEMA 9/Class 2, Groups E, F & G.
  • Long product life expectancy
  • Low maintenance design - easy to maintain after installation
  • Motor configuration include: parallel, right angle and offset
  • Motor rated for Class 1, Group D and Class 2, Groups F & G

Specifications

  • Screw Drive Type
    Acme
  • Input Voltage
    230 V|460 V
  • Stroke
    24.00 in
  • Retracted Length
    49.63 in
  • Mounting
    Double Clevis
  • Limit Switches
    Limit Switch
  • Load Capacity
    20000 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW10
  • Length
    57.77 in
  • Width
    20.73 in
  • Height
    18.82 in
  • ECCN
    EAR99
  • Additional Details
    DUFF-NORTON® manufactures the industry’s broadest range of high capacity electric cylinders. Our linear actuator products are specially designed for a variety of industrial and commercial applications. With an ISO 9001 registration since 1994, our products, standard or custom designed, are subjected to rigorous testing and scrutiny to ensure maximum performance and quality.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought