Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
ND02-415-24

SCD02 Series 24.00 in. Stroke Length and 1238 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566391
MFR #ND02-415-24

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ND02-415-24 SCD02 SERIES 24.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|240 V
  • Stroke
    24.00 in
  • Retracted Length
    40.94 in
  • Mounting
    Trunnion
  • Limit Switches
    Limit Switch
  • Load Capacity
    1238 lb
  • Environment Ip Rating
    Ingress Protection (IP66)
  • Series
    SCD02
  • Length
    63.19 in
  • Width
    9.16 in
  • Height
    9.16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought