Motion
ND02-630-30

DUFF-NORTON
ND02-630-30

SCD02 Series 30.00 in. Stroke Length and 3747 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566396
MFR #ND02-630-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
ND02-630-30

SCD02 Series 30.00 in. Stroke Length and 3747 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566396
MFR #ND02-630-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ND02-630-30 SCD02 SERIES 30.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|240 V
  • Stroke
    30 in
  • Retracted Length
    48.44 in
  • Mounting
    Trunnion
  • Limit Switches
    Limit Switch
  • Load Capacity
    3747 lb
  • Environment Ip Rating
    Ingress Protection (IP66)
  • Series
    SCD02
  • Length
    76.54 in
  • Width
    11.22 in
  • Height
    11.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text