Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
ND03-630-31

SCD03 Series 31.00 in Stroke Length and 2268 lb Load Capacity Standard Model SuperCylinder
MI ITEM #13566404
MFR #ND03-630-31

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ND03-630-31 SCD03 SERIES 31.00 IN STROKE

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|240 V
  • Stroke
    31.00 in
  • Retracted Length
    49.69 in
  • Mounting
    Trunnion
  • Limit Switches
    Limit Switch
  • Load Capacity
    2268 lb
  • Environment Ip Rating
    Ingress Protection (IP66)
  • Series
    SCD03
  • Length
    77.79 in
  • Width
    11.22 in
  • Height
    11.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text