Overview
Mfr description
ND06-415-29 SCD06 SERIES 29.00 IN STROKE
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|240 V
- Stroke29.00 in
- Retracted Length47.19 in
- MountingTrunnion
- Limit SwitchesLimit Switch
- Load Capacity653 lb
- Environment Ip RatingIngress Protection (IP66)
- SeriesSCD06
- Length73.21 in
- Width9.16 in
- Height9.16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data