Motion
ND06-650-36

DUFF-NORTON
ND06-650-36

SCD06 Series 36.00 in. Stroke Length and 3293 lb Load Capacity Standard Model SuperCylinder
Mi Item #13566416
MFR #ND06-650-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
ND06-650-36

SCD06 Series 36.00 in. Stroke Length and 3293 lb Load Capacity Standard Model SuperCylinder
Mi Item #13566416
MFR #ND06-650-36

Mfr description
ND06-650-36 SCD06 SERIES 36.00 IN. STROK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12.81 in
  • Length
    83.69 in
  • Retracted Length
    55.94 in
  • Stroke
    36.00 in
  • Width
    12.81 in

Details

  • Environment Ip Rating
    Ingress Protection (IP66)
  • Input Voltage
    230 V|240 V
  • Limit Switches
    Limit Switch
  • Load Capacity
    3293 lb
  • Mounting
    Trunnion
  • Screw Drive Type
    Ball
  • Series
    SCD06
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)