Specifications
Dimensions
- Height38.29 in
- Length24.70 in
- Retracted Length37.75 in
- Stroke18 in
- Width7.66 in
Details
- Environment Ip RatingIngress Protection (IP52)
- Input Voltage230 V|460 V
- Limit SwitchesAdjustable Limit Switch
- Load Capacity1300 lb
- MountingDouble Clevis
- Screw Drive TypeBall or Acme
- SeriesSCW02
Overview
Mfr description
W0212A25-18 SCW02 SERIES 18.00 IN. STROK