Specifications
Dimensions
- Height60.79 in
- Length24.70 in
- Retracted Length60.25 in
- Stroke36.00 in
- Width7.66 in
Details
- Environment Ip RatingIngress Protection (IP52)
- Input Voltage230 V|460 V
- Limit SwitchesAdjustable Limit Switch
- Load Capacity4000 lb
- MountingDouble Clevis
- Screw Drive TypeBall or Acme
- SeriesSCW02
Overview
Mfr description
W0212B25-36 SCW02 SERIES 36.00 IN. STROK